Shop All Sewage Systems & Basins
Liberty Pumps
24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V
Mfr # P382LE41SD-2
Zoro # G5892559
product price: $741.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$741.00
Free 30-Day Returns
Key Features
- Phase 1
- Cover Material Polyethylene
- Basin Material Polyethylene
- GPM of Water @ 15 Ft. of Head 65
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # P382LE41SD-2
- Zoro # G5892559
- UPC # 671812136531
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Height | 24" |
Diameter | 24" |
Min. Sump Pit Dia. | 18" |
Cord Size | 16-3 |
Tank Width | 25" |
Basin Height | 24 in |
Basin Dia. | 24 in |
Width | 25" |
Manufacturers Warranty Length | 3 yr |
Length | 25" |
Tank Length | 25" |
Cord Length | 25 ft |
Max. Diameter Solids | 2 in |
Max. Dia. Solids | 2" |
Cord Length - Pumps | 20 ft. |
Inlet Dia. | 4 in |
Vent Size | 2 in |
Pump Discharge Diameter | 2 in |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 1/2 in, On Point 11 1/2 in, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 123 gpm, Flow Rate @ 10 Ft. of Head 99 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 10 gpm, Max. Diameter Solids 2 in, Cord Length 25 ft, Max. Liquid Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Capacitor (135885)
- LEGEND VALVE 1/8" T-73 AIR VENT (110-350)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.5 gpm (FS-500, 170232)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41SD-2/A2W)
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51/A2)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51)
- LIBERTY PUMPS 21" x 30" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P372LE41/A2)
- LIBERTY PUMPS Sewage System, 4/10 HP (P382LE41/A2)
- Liberty Pumps Sewage Systems & Basins