Shop All Sewage Systems & Basins
Liberty Pumps
24" x 24" 1 HP 41.0 gal. Simplex Sewage System 115V
Mfr # P382PRG101SD-2/A2W
Zoro # G5892507
original price:
$2,363.87
17% off
Free Shipping & Returns
$1,952.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 2"
- Bearing Type Ball
- Hz 60 Hz
- Voltage - Pumps 115VAC
- GPM of Water @ 25 Ft. of Head 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # P382PRG101SD-2/A2W
- Zoro # G5892507
- UPC # 671812136586
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Tank Length | 25" |
Length | 25" |
Basin Height | 24 in |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18" |
Width | 25" |
Cord Length - Pumps | 20 ft. |
Tank Width | 25" |
Manufacturers Warranty Length | 3 yr |
Cord Size | 16-3 |
Diameter | 24" |
Height | 24" |
Basin Dia. | 24 in |
Max. Diameter Solids | 2 in |
Vent Size | 2 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Description
Sewage Ejector System, HP 1, Number of Pumps 1, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 4 1/2 in, On Point 11 1/2 in, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 44 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Max. Diameter Solids 2 in, Cord Length 20 ft, Max. Liquid Temp. 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE LoPro 900GPH Bilge Pump - Non-Automatic (LP900D)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- SPRINGER PARTS Mechanical Seal; Replaces STERLING FLUID SYSTEMS 96667758 (96667758SP)
- DAYTON Pump Repair Kit, Fluid, 11/16 In. (22A623)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- LIBERTY PUMPS 21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 208/230V (P372LE52/A2)
- LIBERTY PUMPS Sewage System, 4/10 HP (P382LE41/A2)
- LIBERTY PUMPS 21" x 30" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P372LE41/A2)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2/A2W)
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- Liberty Pumps Sewage Systems & Basins