Shop All Check Valves
Liberty Pumps
2" FNPT Cast Iron High Temp. Swing Check Valve
Mfr # HCV200
Zoro # G3448496
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Connection FNPT
- Body Material Cast iron
- Cap to Inlet Center 4 20/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # HCV200
- Zoro # G3448496
- UPC # 671812115109
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 7" |
Length | 6" |
Size | 2" |
Width | 4-1/2" |
Pipe or Tube Size - Check Valves | 2 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Full Flow - Valves Yes, Application - Valves Pumps, Length 6 in, Width 4 1/2 in, Overall Height 7 in, Cap to Inlet Center 4 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- DANCO Faucet Stem 3S-2H/C Delex (16030B)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve (CV-6TLF)
- WATTS 3/8" Male Flare Stainless Steel Dual Check Valve (SD2-MF 3/8)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- GRUNDFOS Ups15-58Frc 1/25 Hp 3 Speed (UPS15-58FR)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- Liberty Pumps Check Valves