Shop All Submersible Sump Pumps
This Product is Discontinued
Liberty Pumps
1/6 HP 3/4" Submersible Pump 115V (Discontinued)
Mfr # 260
Zoro # G1563689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 8 ft.
- Discharge NPT 3/4"
- Housing Material Thermoplastic
- HP 1/6
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # 260
- Zoro # G1563689
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8 ft. |
Details
Discharge NPT | 3/4" |
Housing Material | Thermoplastic |
HP | 1/6 |
Hz | 60 |
Max. Head | 25 ft. |
Motor Type | Air Cooled PSC |
Voltage | 115V |
Item | Submersible Pump |
Description
Submersible Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.