Shop All Submersible Sump Pumps
Liberty Pumps
1/2 HP 1-1/2" High-Temperature Submersible Sump Pump 115
Mfr # HT453
Zoro # G1403552
Free Shipping & Returns
$423.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/2"
- Housing Material ALuminum
- HP 1/2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Pumps
- MFR # HT453
- Zoro # G1403552
- UPC # 671812114324
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Diameter | 9-5/8" |
Max. Diameter Solids | 3/8 in |
Cord Length - Pumps | 10 ft. |
Max. Dia. Solids | 3/8" |
Height | 12-1/2" |
Min. Sump Pit Dia. | 14 in |
Overall Height | 12 1/2 in |
Body Dia. | 9 5/8 in |
Minimum Water Depth | 14 in |
Discharge Dia. | 1 1/2 in |
Description
High-Temperature Submersible Sump Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 7.3 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 in, On Point 12 in, Body Material Aluminum, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Nitrile Rubber, Flow Rate @ 5 Ft. of Head 50.0 gpm, Flow Rate @ 10 Ft. of Head 43 gpm, Flow Rate @ 15 Ft. of Head 39.0 gpm, Flow Rate @ 20 Ft. of Head 32.0 gpm, Max. Head 34 ft, Min. Sump Pit Dia. 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max (FT-110, 173931-C)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 196cc Engine (TP-3065HR)
- ANCOR Bilge Pump Cable - 16/3 STOW-A Jacket - 3x1mm - Sold By The Foot (1566-FT)
- GROZ Fuel Nozzle, Manual, DEF, Adblue, Urea (45589)
- LIBERTY PUMPS Submersible Sump Pump, HP 1/3,115V, 60 Hz (S38-2)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M-2)
- LIBERTY PUMPS 1/3 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV250)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41M)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump (HT41A-2)
- LIBERTY PUMPS 1/2 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Sensor (ELV280)
- LITTLE GIANT PUMP Little Giant 506171 6-CIA-RFS Submersible Sump Pump - 10'L Cord (506171)
- Liberty Pumps Submersible Sump Pumps