Shop All Check Valves
Liberty Pumps
1-1/2" FNPT Cast Iron High Temp. Swing Check Valve
Mfr # HCV150
Zoro # G3472323
original price:
$94.33
13% off
new price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Connection FNPT
- Body Material Cast iron
- Mechanism and Body Design Inline Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Pumps
- MFR # HCV150
- Zoro # G3472323
- UPC # 671812115093
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Length | 6" |
Overall Height | 7" |
Width | 4-1/2" |
Size | 1 1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Full Flow - Valves Yes, Application - Valves Pumps, Length 6 in, Width 4 1/2 in, Overall Height 7 in, Cap to Inlet Center 3 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100LH)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27287-CP)
- SLOAN Flush Valve Accessory H543Asd Rep Kit F/ H540A H600A 3/4 Stop (3308856)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- LIBERTY PUMPS 2" FNPT Cast Iron High Temp. Swing Check Valve (HCV200)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- LEGEND VALVE 1/2" S-655 PVC BALL CHECK (201-283)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10075SU)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-F)
- Liberty Pumps Valves