Shop All Tarps
Liberty Mountain
Poly Ground Sheet 8 X 10
Mfr # 787310
Zoro # G610877853
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Mountain
- MFR # 787310
- Zoro # G610877853
- UPC # 194024042
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Item | Tarp |
Description
Poly Ground Sheet 8 X 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MARTIN WHEEL CO Tire410/350-4 2PR TL Sawtooth (354-2SWL-I)
- LYRIC Lyric Woodpecker 20# Bag (26-47406)
- WEILER 22 Caliber Gun Brush, Bronze Fill (95301)
- TECUMSEH Repair Kit (631974)
- LIBERTY MOUNTAIN Poly Ground Sheet 10 X 12 (787313)
- TARPS NOW 12 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1224)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x10 (BM75-0610)
- TARPS NOW 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1216)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X10)
- Liberty Mountain Tarps