Shop All Tarps
Liberty Mountain
Poly Ground Sheet 10 X 12
Mfr # 787313
Zoro # G010877859
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Mountain
- MFR # 787313
- Zoro # G010877859
- UPC # 194024028
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Item | Tarp |
Description
Poly Ground Sheet 10 X 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug Asm-Mulch (631-05178)
- LOGO BRANDS Ole Miss Official-Size Autograph Football (176-93FA-1)
- PETERSON MANUFACTURING Peterson Manufacturing V25912 Stop, Turn, & Tail Light With Reflex - With Integral Back Up Light (V25912)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X40)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-25X40)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-810-X)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1015)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X30)
- PROTARP 30 ft x 60 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X60)
- Liberty Mountain Tarps