Shop All Ropes
Liberty Mountain
Paracord; Search & Rescue; 100 ft.
Mfr # 447390
Zoro # G904056902
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Mountain
- MFR # 447390
- Zoro # G904056902
- UPC # 194038445
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm).
- Break Strength - 550 lbs.
- Design - Search &Rescue
- Size – 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- BROWNING Torque Overload Accessory- T25L Series Disc - 25D PR REPL DISC;BRO (25D PR REPL DISC)
- PICARD Dolly, round (940g/2lb) (2510300)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN Paracord 3000 Ft White Cords (447415)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- GRAPHO-GLAS 5/16 in. X 200' Rope Black Fiberglass Stove Gasket Graphite-Impregn (721)
- Liberty Mountain Ropes