Shop All Ropes
Liberty Mountain
Paracord; Red; 50 ft.
Mfr # 447360
Zoro # G704018063
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Mountain
- MFR # 447360
- Zoro # G704018063
- UPC # 194031248
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm.).
- Break Strength - 550 lbs.
- Color – Red
- Size – 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF4-901-12)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- LIBERTY MOUNTAIN Paracord 3000 Ft White Cords (447415)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- ALL GEAR Climbing Rope, PES, 7/16 In. dia., 600 ft L (AG24SP716600RO)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- BOX PACKAGING Global Industrial„¢ Cotton Twine, 8 Ply, 6300'L, 20 Lbs. Tensile Strength, White (TWC630)
- Liberty Mountain Ropes