Shop All Ropes
Liberty Mountain
Paracord; Red; 1000 ft.
Mfr # 447445
Zoro # G904018436
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Mountain
- MFR # 447445
- Zoro # G904018436
- UPC # 194031231
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm).
- Break Strength - 550 lbs.
- Color - Red
- Size – 1000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 16 ft L, 4 in W, Nylon, Yellow (EN2604NX16)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- PEERLESS CHAIN 3/8-1/2" RTCHT BNDR PLS, H5121-4258 (H5121-4258)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN Paracord 3000 Ft White Cords (447415)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- CAMPBELL Well Seal, ABS, 6 (PDJ6C)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL60)
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- Liberty Mountain Ropes