Shop All Ropes
Liberty Mountain
Paracord; Navy; 50 ft.
Mfr # 447362
Zoro # G204018020
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Mountain
- MFR # 447362
- Zoro # G204018020
- UPC # 194031262
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm.).
- Break Strength - 550 lbs.
- Color - Navy
- Size – 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE1604DTX10)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- LIBERTY MOUNTAIN Paracord 3000 Ft White Cords (447415)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- ALL GEAR Hollow Braid, Blue, 12 Strand (AG12SP38150B)
- EXTREME MAX Extreme Max 3008.0478 OD Green Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0478)
- Liberty Mountain Chains, Ropes & Cables