Shop All Lawn & Garden Hose Reels
Liberty
Hose Reel, Steel, 21-1/2in.H, Red
Mfr # 36XR16
Zoro # G0310978
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Reel
- Construction Steel
- Color Red
- Reel Dia. 14 3/4 in
- Number of Wheels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 36XR16
- Zoro # G0310978
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Dia. | 14 3/4 in |
Reel Width | 8 in |
Cart Height | 21 1/2 in |
Swivel Outlet Size | 1 in |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 12 in |
Overall Height | 20 1/2 in |
Reel Diameter | 5 1/2 in |
Leader Hose Length | 5 ft |
Swivel Outlet Thread Size | 1/8 in |
Swivel Inlet Thread Size | 1/8 in |
Handle Length | 6 in |
Swivel Inlet Size | 1 in |
Overall Width | 17 1/2 in |
Mount Base Width | 17 1/2 in |
Overall Length | 22 1/2 in |
Overall Dimensions | 22 1/2 in L x 17 1/2 in W x 20 1/2 in H |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Red, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 20 1/2 in, Overall Length 22 1/2 in, Overall Width 17 1/2 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carb Complete (17 853 88-S)
- FISKARS Gilmour Flexogen 5/8 in. D X 25 ft. L Heavy Duty Garden Hose Green (864251-1016)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- PARACLIPSE Fruit Fly Patrol Stainless Steel Fly Control System, 120V (250708-SS)
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- LIBERTY Wall Mount Garden Hose Reel For 100 ft L Hose, 18 in Reel Dia, Brown/Tan, 19 in L x 8 in W x 20 in H (2LRK9)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- LIBERTY Two-Wheel Hose Cart (880-2)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W (234-A)
- SUNCAST HIDEAWAY HOSE REEL 100ft (PHILIPSH100DY)
- Liberty Watering & Irrigation