Shop All Lawn & Garden Hose Reels
Liberty
Heavy-Duty Faucet Extender
Mfr # 693-2
Zoro # G802683149
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Height 10.2
- Width 10.2
- Length 48.5
- Outside Diameter 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 693-2
- Zoro # G802683149
- UPC # 764736696936
- Country of Origin Unknown
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 10.2 |
Width | 10.2 |
Length | 48.5 |
Outside Diameter | 9 |
Description
This freestanding faucet extender and hose stand makes your outdoor water spigot easier to access and eliminates the need to mount a hose reel to an exterior wall. Ideal for planting beds and areas where bushes obstruct access. Holds up to 125' of 5/8"-dia. 11 lb. 5/8" x 7'L leader hose, item number ().
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK SKEWER SET/4 18"" CHROME (12151)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- KENT Tube Self Seal 27X700X25/32C (95202)
- LOGO BRANDS Tennessee Titans Elite Chair (631-12E)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- LIBERTY CommercialDuty Steel Garden Hose Reel Cart, 4 Wheel, Tan, 300 Feet 58 in (870-M1-2)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2PAZ3)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (302)
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580-1)
- Liberty Watering & Irrigation