Shop All Toilet Paper Dispensers & Holders
Liberty Hardware
Ss Toilet Paper Holder
Mfr # FND50-SS
Zoro # G206875829
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3 in
- Dispenser Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Hardware
- MFR # FND50-SS
- Zoro # G206875829
- UPC # 885785168240
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Width | 4 in |
Dispenser Depth | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- SAFCO Folding Caddy, 50 lb Cap, 16-1/2"x3-1/2"to14-1/2"x39", BK (SAF4054BL)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- ATLAS Cpc 4.1 X 3.1 In. 1 Ply Toilet Tissue, White, 96Pk (115 CPC)
- AMEROCK Arrondi Single Post Tissue Roll Holder in Matte Black (BH26540MB)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, BK (KCC44518)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- Liberty Hardware Toilet Paper Dispensers & Holders