Shop All Toilet Paper Dispensers & Holders
Liberty Hardware
Ni Toil Paper Holder
Mfr # 79650-BN
Zoro # G106875820
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 8 in
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 79650-BN
- Zoro # G106875820
- UPC # 885785349779
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 8 in |
Dispenser Width | 5.63 in |
Dispenser Height | 1.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Pad, f/HYGEN 18" Frame, 19"x7-3/4", BE/WE, PK 150 (RCP2134282)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- RECKITT BENCKISER FINISH, Dish Detergent Gelpacs, Orange Scent, Box Of 32 Gelpacs, 8PK (81053CT)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- PALMER FIXTURE CO Palmer Fixture Twin Toilet Tissue Dispenser For 9 Inch Rolls - RD002702 (RD002701)
- Liberty Hardware Toilet Paper Dispensers & Holders