Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware PN0393L-SN-U1 10 Pack Satin Nickel Large Football Knob - 35 mm.
Mfr # 138088
Zoro # G803694953
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138088
- Zoro # G803694953
- UPC # 885785392560
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Product Type - Large Football Knob.
- 10 Pack
- Size - 35 mm.
- Finish - Satin Nickel
- Dimension - 1.75 x 4 x 8.5 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-AB)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG01)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- PATIOPLUS E 2439 2.25 in. Chrome Plated Door Knob Rosettes (PA162283)
- AMEROCK Mulholland 1-1/4 in 32 mm Length Satin Nickel Cabinet Knob (BP53029G10)
- RICHELIEU HARDWARE 1 5/16 in. X 1 5/16 in. (33 mm x 33 mm) Brushed Oil-Rubbed Bronze Transitional Metal Cabinet Knob (BP76533BORB)
- RUSTICWARE Rusticware 922ORB 1-7/16" Cabinet Knob Bronze (922ORB)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Overall Length Satin Nickel Oval Merryville Cabinet Knob (897L-SN)
- EMTEK Bright Nickel Knobs 86011US14 (86011US14)
- Liberty Hardware Cabinet Knobs