Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware PN0393L-SN-U 2 Pack Football Knob - 35 mm.
Mfr # 138083
Zoro # G103693069
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138083
- Zoro # G103693069
- UPC # 885785383995
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Type - Football Knob
- 2 Pack
- Size - 35mm.
- Finish - Satin Nickel
- Perfect for casual or traditional cabinetry and furniture
- Crafted from die cast zinc for long lasting quality and durability
- For your convenience installation hardware is included
- Dimension - 2 x 2.75 x 8.5 in.
- Item weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK (39425)
- WADDELL Outside Crwn Cnr Blck 4-1/2In (OCTB31)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (2815DM36)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- AMEROCK Status 2 in 51 mm Length Polished Chrome Cabinet Knob (BP3683626)
- EMTEK Bright Nickel Knobs 86011US14 (86011US14)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4491.150.BIN)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- GLIDERITE HARDWARE 1-1/4 in. Matte Black Square Cabinet Knob, 10PK (81091-MB-10)
- Liberty Hardware Cabinet Knobs