Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware PN0393H-SN-C 1.38 in. Satin Nickel Football Knob
Mfr # 471485
Zoro # G303693210
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 471485
- Zoro # G303693210
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Large Football Knob
- 1 in. Screws Included In Polybag.
- Size - 1-3/8 in. Dia x 1/2 in. H
- Finish - Brushed Satin Nickel
- Dimension - 4 x 3.3 x 0.5 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1D1, Best, PK50 (1A1D1)
- HIGH 5 HOOKS High 5 Hook, Triple, Orange (INT H5H-T)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG1550031039S)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- SOUTH MAIN HARDWARE 1-3/16 in. Satin Nickel Traditional Round Cabinet Knob 25PK (SH2711-SN-25)
- EMTEK Flat Black Knobs 86323US19 (86323US19)
- BERENSON Advantage Two Antique Pewter Tiered Knob (0933-1AP-P)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P2140-VB-10B)
- RICHELIEU HARDWARE 1 5/16 in (33 mm) Burnished Brass Eclectic Metal, Acrylic Cabinet Knob (BP16063244BB)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- Liberty Hardware Cabinet Knobs