Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware P6361AC-VBR-C 1.25 in. Venetian Bronze Dome Top Round Knob
Mfr # 708174
Zoro # G203694904
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 708174
- Zoro # G203694904
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Product Type - Dome Top Round Knob
- Size - 1.25 in.
- Finish - Venetian Bronze
- Dimension - 1 x 1 x 0.75 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 8.5 lb. (NE3750NP42)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- CROWN 2" Edge Cabinet Pull Matte Black Finish (CHP80014BK)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- HD Berenson 2.5 x 0.5 in. Knob- Rhapsody Twisted- Weathered Iron (BE3047 1LWI)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-MAB-5)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140L-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob (417BNBDL)
- Liberty Hardware Cabinet Knobs