Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware P50154L-STN-U1 1.25 in. Satin Nickel Garrett Knob; 10 Pack
Mfr # 138098
Zoro # G703694787
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138098
- Zoro # G703694787
- UPC # 885785392478
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Garrett Knob.
- 10 Pack
- 1-1/4 in.
- Finish - Satin Nickel
- Dimension - 1.38 x 3.75 x 9.25 in.
- Item Weight - 1.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL67)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Satin Nickel Hinges (3080FSCPHBLH154916)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Square Milan 1 Cabinet Knob (1091AB)
- TITUS & LAMA Titus & Lama LT248.0535 110 Deg Crank Hinge Screw On (LT248.0535)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Kenner Cabinet Mushroom Knob (3970-BNBDL)
- EMTEK Brandt 1-1/4 in Cabinet Knob Polished Chrome Finish (86695US26)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) x 1 3/16 in (30 mm) Black, Cream Eclectic Cabinet Knob (BP637930303490)
- RICHELIEU HARDWARE 1 25/32"x1 25/32"(45mm x 45mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50011)
- Liberty Hardware Cabinet Knobs