Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware P40052L-VBR-U1 10 Pack Venetian Bronze Top Ring Round Knob - 1.25 in.
Mfr # 138038
Zoro # G603694894
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138038
- Zoro # G603694894
- UPC # 885785392515
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Product Type - Top Ring Round Knob
- 10 Pack
- Size - 1.25 in.
- Finish - Venetian Bronze
- Dimension - 1.25 x 3.75 x 8.5 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- KEYLESS FACTORY KeylessFactory: 2016-2019 HYUNDAI TUCSON REMOTE FLIP KEY 4B HATCH / TQ8-RKE-4F25 / PN 95430-D3010 (RFK-HY-TUC19)
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Brushed Gold Square Hadly Cabinet Knob (449BG)
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- SUGATSUNE Sugatsune SUGH340 CRP Glassdoor Hinge Pin Inset; Chrome - 1.5 in. (SUGH340 CRP)
- LAUREY 1 5/8" Windsor Flower Knob, Weathered Antique Bronze (24378)
- Liberty Hardware Cabinet Knobs