Shop All Cabinet Handles & Pulls
Liberty Hardware
Liberty Hardware P25965C-SN-C 4 in. Satin Nickel; Step Edge Cabinet Pull
Mfr # 177620
Zoro # G503694888
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 177620
- Zoro # G503694888
- UPC # 885785482544
- Country of Origin Viet Nam
- Category Cabinet Handles & Pulls
Description
Features
- Step Edge Cabinet Pull.
- Size - 4 in.
- Finish - Satin Nickel
- Dimension - 0.75 x 2.75 x 6.25 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- ILCO Ilco: Key Blanks Cylinder Lock, 6-Pin, Natural Nickel Silver For Schlage (ILCO-SC1467)
- M-D Edging Stair Fltd 72 In Pewter (43880)
- M-D DOOR SWEEP ADHSV 36"" WHT (19104)
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- LIBERTY HARDWARE Liberty Hardware P13456C-SS-C 3 in. Stainless Steel Cabinet Bar Pull (152126)
- LIBERTY HARDWARE Liberty Hardware P25965C-VBC-C 4 in. Venetian Bronze Step Edge Cabinet Pull (177622)
- LIBERTY HARDWARE Liberty Hardware P20383W-SN-C 3 in. Satin Nickel Cabinet Pull (152135)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Oriental Bronze Contemporary Cabinet Pull (7987448OBRZ)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- Liberty Hardware Cabinet Handles & Pulls