Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware P22669C-VBC-C 1.38 in. Bronze & Copper Harmon Knob
Mfr # 152139
Zoro # G503693188
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 152139
- Zoro # G503693188
- UPC # 885785394847
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Bronze & Copper Finish
- Harmon Cabinet Knob.
- Size - 1.38 in.
- Dimension - 4.9 x 4.1 x 4.1 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- STANLEY Spring Butt Hinge, 4-1/2" x 4-1/2", US32D (2060R 4-1/2X4-1/2 32D)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCRV1)
- HILLMAN KeyKrafter House/Office Universal Key Blank 80 CG16 IN8 RO1 Single, 10PK (88064)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- JEFFREY ALEXANDER 1-5/16" Overall Length Distressed Antique Silver Chesapeake Cabinet Knob (915SIM)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Nickel Carmen Cabinet Knob (775SN)
- KASAWARE 1-1/4" Diameter Oval Knob (K460SN-4)
- EMTEK French Antique Brass Knobs 86113US7 (86113US7)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 10PK (5415-BP-10)
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- Liberty Hardware Cabinet Knobs