Shop All Cabinet Handles & Pulls
Liberty Hardware
Liberty Hardware P20383W-SN-C 3 in. Satin Nickel Cabinet Pull
Mfr # 152135
Zoro # G803692942
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Hardware
- MFR # 152135
- Zoro # G803692942
- UPC # 885785420799
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Features
- Product Type - Cabinet Pull
- With Square Feet.
- 3 in.
- Satin Nickel Finish
- Dimension - 0.7 x 3 x 6 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- ZORO SELECT Door Viewer Cover, Brass, 9/16" Hole Dia. (19-5002SNK)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- SCHLAGE Lock Entry Georgn Sn Vp (F51VGEO619)
- LIBERTY HARDWARE Liberty Hardware P25965C-VBC-C 4 in. Venetian Bronze Step Edge Cabinet Pull (177622)
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- LIBERTY HARDWARE Liberty Hardware P13456C-SS-C 3 in. Stainless Steel Cabinet Bar Pull (152126)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP821160195)
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373PC)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864192162)
- Liberty Hardware Cabinet Handles & Pulls