Shop All Cabinet Knobs
Liberty Hardware
Liberty Hardware P15573C-116C 1.25 in. Faceted Acrylic Cabinet Knob
Mfr # 152131
Zoro # G203692979
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 152131
- Zoro # G203692979
- UPC # 885785319437
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Faceted Acrylic Cabinet Knob
- Combines Acrylic With Die Cast Zinc For Long Lasting Quality & Durability
- Transitional Design Works Well With Casual Kitchens
- Bath & Furniture Cabinetry.
- Includes 8-32 x 1 in. Screws For Easy Rear Mount Installation
- Polybag
- Size - 1.25 in.
- Dimension - 1.5 x 3.2 x 6 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 11-3/8" Wx1-3/4"Dx2-1/4"H Rubberwood Middle Rounded Pedestal Foot (PFM1-B-RW)
- DON-JO 1-3/8" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212N6WH)
- HES Electric Strike (7501-630-LBM)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- LIBERTY HARDWARE Liberty Hardware PBF808C-SN-C 1.38 in. Satin Nickel; Double Beaded Knob (177640)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P222-VC)
- SAPPHIRE Alpha Series Modern Round Polished Chrome Cabinet Knob, 20pack (SP-1145-K-CP-20)
- RICHELIEU HARDWARE 1 23/32 in (44 mm) Brushed Nickel Contemporary Cabinet Knob (BP226544195)
- HICKORY HARDWARE Knob 1-3/4 Inch X 3/4 Inch (HH74674-SN)
- AMEROCK BP55220G10-10PACK 2-5/8" (67 mm) Blythe Cab Knob Satin Nickel (BP55220G10-10PACK)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- Liberty Hardware Cabinet Knobs