Shop All Door Repair
Liberty Hardware
Liberty Hardware H0104AL-SN-U1 0.38 in. Nickel Inset Hinge; 10 Pack
Mfr # 138013
Zoro # G204039605
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Hardware
- MFR # 138013
- Zoro # G204039605
- UPC # 885785385395
- Country of Origin China
- Category Door Repair
Description
Features
- 10 Pack
- Size - 0.38 in.
- Satin Nickel
- Self-Closing Inset Hinge.
- Dimension - 5 x 8.25 x 8.25 in.
- Item Weight - 2.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Diecast Bronze, Surface Mount Right Hand Casement Operator (Single Pack) (H 3915)
- KOOVA 3 All-Purpose Spray Bottle Holder, Easy Install (KV-SPRAYB-3)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- BALDWIN ESTATE Distressed Oil Rubbed Bronze Kits Distressed Oil Rubbed Bronze (5399.402.G)
- HDL HARDWARE Kv 8050 Flipper Door Slides 22 in. Anochrome (8050PEZ 22)
- WRIGHT PRODUCTS Push Button Latch, White (V333WH)
- SCHLAGE ELECTRONICS Schlage Electronic 4 Relay Board with Integrated Logic (9004RL)
- ROCKWOOD Coat, Hat and Wardrobe Hooks (RM802 US26D)
- KWIKSET Handleset Interior Screw Cap Cover, Bright Polished Brass (82215-3)
- PRIME-LINE Diecast Black, Flush Sliding Screen Door Latch (Single Pack) (A 202)
- Liberty Hardware Door Repair