Shop All Cabinet Hinges
Liberty Hardware
Liberty Hardware H00930L-SN-U1 10 Pack Satin Nickel Inset Hinge - 0.38 in.
Mfr # 138025
Zoro # G104045799
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138025
- Zoro # G104045799
- UPC # 885785385388
- Country of Origin China
- Category Cabinet Hinges
Description
Features
- Product Type - Inset Hinge Without Spring
- 10 Pack
- Size - 0.38 in.
- Finish - Satin Nickel
- Dimension - 2 x 5 x 8.25 in.
- Item Weight - 1.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- YALE Rimlock, Jimmyproof Deadlock w/ Thumbturn (197)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (1/2) 24D)
- LIBERTY HARDWARE H0103BC-500-C Self Closing Overlay Hinge - Bronze (177568)
- LIBERTY HARDWARE H0103AZ-FB-O3 Flat Black Self Closing Overlay Hinge (199419)
- MIDWEST FASTENER 4" Zinc Plated Steel Non-Mortise Hinges (37366)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-BI)
- RICHELIEU Atmos 107 Degree MediumDuty SoftClose LiftUp Hinge for Frameless Cabinet, Dark Gray (AT00MD100)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-AB)
- BLUM 110+ Degree Onyx Black Soft-closing Screw On Overlay Plus Hinge (73B3550)
- Liberty Hardware Cabinet Hinges