Shop All Cabinet Hinges
Liberty Hardware
Liberty Hardware H00930L-SN-U 0.38 in. Satin Nickel Inset Hinge Without Spring; 2 Pack
Mfr # 138010
Zoro # G504011820
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 138010
- Zoro # G504011820
- UPC # 885785385258
- Country of Origin China
- Category Cabinet Hinges
Description
Features
- 2 Pack
- Size - 0.38 in.
- Satin Nickel Inset Hinge Without Spring.
- Dimension - 2 x 3.75 x 7.5 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Left-Handed, Bronze, Casement Locking Handle with Offset Base Single Pack (H 3598)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CABB)
- LIBERTY HARDWARE H0103AZ-FB-O3 Flat Black Self Closing Overlay Hinge (199419)
- LIBERTY HARDWARE H0103BC-500-C Self Closing Overlay Hinge - Bronze (177568)
- BLUM 120 Degree Self-closing Inserta Overlay Hinge (71T5590B)
- DELTANA CHUT003 Cabinet Finial PVD, 10PK (CHUT003-XCP10)
- BLUM 92 Degree Restriction Clip for 155 Degree Hinges (70T7553.09)
- DTC 0mm Mounted Euro Screw Wing Baseplate for Pivot-Pro Hinges (96H02AQ)
- BLUM 120+ Degree Self-closing Inserta Overlay Plus Hinge (73T5590B)
- Liberty Hardware Cabinet Hinges