Shop All Bathroom Safety Bars and Chairs
Liberty Hardware
Liberty Hardware DF524W White Residential Grab Bar - 24 in.
Mfr # 742997
Zoro # G604143919
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 742997
- Zoro # G604143919
- UPC # 885785476451
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Features
- Delta Residential Grab Bar
- Size - 24 in.
- Finish - White
- Safety Engineered To Withstand 300 lbs. Pull When Securely Installed
- Dimension - 3.3 x 4.1 x 27 in.
- Item weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Repair Kit, For T & S Hot Water (50-2063H)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0495.221.020)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- ELKAY Replacement Filter Cartridge, PK12 (51300C_12PK)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- DELTA BAR GRAB-16"" (DF516PC)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- PONTE GIULIO Ponte Giulio G55JAS14 12 x 12 in. 110 Angled Stainless Steel Grab Bar with Center Post (G55JAS14)
- DOBA-BNT HOS 250-201W Sanitary Napkin Disposal Receptacle (SA25003)
- Liberty Hardware Bathroom Safety Bars and Chairs