Shop All Bathroom Safety Bars and Chairs
Liberty Hardware
Liberty Hardware DF524PC Delta Residential Grab Bar; Chrome - 24 in.
Mfr # 742983
Zoro # G804164318
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 742983
- Zoro # G804164318
- UPC # 885785476444
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Features
- Delta Residential Grab Bar
- Size - 24 in.
- Finish - Polished Chrome
- Safety Engineered To Withstand 300 LB Pull When Securely Installed
- Dimension - 3.3 x 4.1 x 27 in.
- Item weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012)
- KOHLER Hinge Kit (1134260-G9)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- HOSHIZAKI Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 21,000 gal, 14-1/2 in Overall Ht, 3-1/4 in Dia (H9655-11)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- FINE-LINE Plastic Transfer Bench (FI1755)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001360)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41924-BL)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- Liberty Hardware Bathroom Safety Bars and Chairs