Shop All Toilet Paper Dispensers & Holders
Liberty Hardware
Liberty Hardware 76250-BN Nickel Pivoting Toilet Paper Holder
Mfr # 169389
Zoro # G403772440
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # 169389
- Zoro # G403772440
- UPC # 885785410134
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Features
- Mandara Collection
- Finish - Satin Nickel
- Pivoting Toilet Paper Holder
- Traditional Style
- Concealed Mounting
- Dimension - 10.8 x 4.4 x 3 in.
- Item weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System (ADM4SNBF)
- ECOS PRO Laundry Detergent, High Efficiency HE, Liquid, Bucket, 5 Gal, 320 Loads, Unscented, Clear, Dye-Free (PL9764/05)
- NYCO HVAC Descaler w/RD-188, 1gal., PK4 (NL001-G4)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Linen, 12 PK (REC 74828)
- JOFEL Single Tissue Dispenser (R2100MBK)
- RIOBEL Paper Holder (PX3BG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- DAPHNES DINNETTE Recessed Fixtures Deep Recessed Papert Holder - Bright Chrome (DA3852337)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- AMEROCK Arrondi Single Post Tissue Roll Holder in Matte Black (BH26540MB)
- Liberty Hardware Toilet Paper Dispensers & Holders