Shop All Toilet Paper Dispensers & Holders
Liberty Hardware
Foundation Tp Holder Chm
Mfr # FNDS50-PC
Zoro # G4692481
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 8 in
- Dispenser Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # FNDS50-PC
- Zoro # G4692481
- UPC # 885785285817
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 8 in |
Dispenser Height | 8 in |
Dispenser Width | 8.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
The Delta Foundations® collection offers a modern casual style. The clean lines and sleek design make this collection a must have for any modern or transitionally styled bathroom. Complete your look with the rest of the Delta Foundations® collection (sold separately.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- RUBBERMAID FG401693 Microburst 9000 Mango Metered Aerosol Air Freshener System Refill (690FG401693)
- REMCO VIKAN Blue 24" Squeegee Head (77143)
- BISSELL No Scent Upholstery Cleaner 12 oz Liquid (9351)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- Liberty Hardware Toilet Paper Dispensers & Holders