Shop All Toilet Paper Dispensers & Holders
Liberty Hardware
Chr Toilet Paper Holder
Mfr # FND50-PC
Zoro # G606875825
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.38 in
- Dispenser Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Hardware
- MFR # FND50-PC
- Zoro # G606875825
- UPC # 885785168172
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.38 in |
Dispenser Width | 3.7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7658AK)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- BSC PREFERRED Twin Jumbo Bathroom Tissue Dispenser - Black (H-1347)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- SAN JAMAR Dispenser - Toilet Paper (R2790TBK)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- Liberty Hardware Toilet Paper Dispensers & Holders