Shop All Toilet Paper Dispensers & Holders
Liberty Hardware Bath Unlimit
Liberty Hardware Bath Unlimit Polished Chrome Astra Toilet Paper Holder 127771
Mfr # 127771
Zoro # G803770220
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Depth 3.31 in
- Dispenser Width 12.13 in
- Dispenser Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty Hardware Bath Unlimit
- MFR # 127771
- Zoro # G803770220
- UPC # 885785277713
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Width | 12.13 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- TOLCO Tolco Industrial Toilet Plunger (280174)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- DELTA Woodhurst Tissue Holder (73250)
- GLOBAL INDUSTRIAL Standard Double Toilet Tissue Dispenser, Two 5-1/4 Rolls, Plastic, Gray (640934)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- Liberty Hardware Bath Unlimit Toilet Paper Dispensers & Holders