Shop All Disposable Gloves
Liberty Glove & Safety
Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder Free, S, 100 PK, Clear
Mfr # HV395005036
Zoro # G810436591
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Glove & Safety
- MFR # HV395005036
- Zoro # G810436591
- UPC # 744897082120
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (44-4438BL/9L)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38944)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- Liberty Glove & Safety Gloves & Hand Protection