Shop All General Purpose Gloves
Liberty Glove & Safety
Lightweight Knit Gloves, S, White, PK12
Mfr # P4517Q/S
Zoro # G7297414
original price:
$6.46
18% off
new price: $5.25
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White
- Application General Purpose
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Glove & Safety
- MFR # P4517Q/S
- Zoro # G7297414
- UPC # 744897030992
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | White |
Application | General Purpose |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Materials | Cotton, Polyester |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 10.5-11, PR (470638-004-42)
- STRANCO Hanging Aisle Sign, Legend 10 (HPS-FS1212-10)
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, L, PK12 (4527TG-L)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- MCR SAFETY PVC Dotted String Knit Gloves Men's 10" L, 12PK (GLV328-MN)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7141E)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ1)
- Liberty Glove & Safety General Purpose Gloves