Shop All Disposable Gloves
This Product is Discontinued
Liberty Glove & Safety
Disposable Industrial Grade Gloves, 5 mil Palm, Vinyl, Powdered, XL, 100 PK, Blue (Discontinued)
Mfr # 2906W XL
Zoro # G7297475
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 5 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty Glove & Safety
- MFR # 2906W XL
- Zoro # G7297475
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Width | Vinyl |
Glove Length | 9 in |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5.00 mil, Finger Thickness 5.00 mil, Palm Thickness 5.00 mil, Powdered/Powder-Free Powdered, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.