Shop All Garden Hoses
Liberty
Garden Rubber Leader Hose, 7 Feet Length
Mfr # 702-2
Zoro # G402683136
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2
- Hose Length 11.6
- Hose Color Black
- Width (In.) 10.3
- Height 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 702-2
- Zoro # G402683136
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 2 |
Hose Length | 11.6 |
Width (In.) | 10.3 |
Height | 1.9 |
Details
Hose Color | Black |
Description
This Extra-Long Faucet Leader Hose is ideal for hard-to-reach bibs, allowing you to maintain a hose reel away from the faucet mounting location.
Need more options?
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE REFINED FELINE The Refined Feline LOT-LEAF-WH 22 x 10.5 in. Lotus Leaf Cat Shelf; White (LOT-LEAF-WH)
- COAST OF MAINE ORGANIC PRODUCTS POTTING SOIL ORGANIC 1CF (1SB)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SR104TCWH04)
- CAMCO PROPANE GAUGE/LEAK DETECTOR, CLAMSHELL (59023)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75-G)
- CONTINENTAL Water/Garden Hose (CWR058-50)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 5 (HFZG505YWS)
- SWAN SWAN Element ContractorFARM ELCF34050 Water Hose with Brass Coupling, 50 ft L (ELCF34050)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H93)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Safety Factor: 4:1 (CWH050-25MF-G)
- Liberty Garden Hoses