Shop All Lawn & Garden Hose Reels
Liberty
Garden Hose Reel, Wall Mount, 6 in, Resin
Mfr # 512
Zoro # G1161716
original price:
$86.79
10% off
new price: $78.09
/ea
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Reel Width 12 in
- Features Rubber Grip Handle, Key Hole Design for Easy Removal and Mounting, Storage Shelf
- Reel Diameter 6 in
- Enclosed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 512
- Zoro # G1161716
- UPC # 764736005127
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 16 in |
Reel Width | 12 in |
Reel Diameter | 6 in |
Overall Dimensions | 16 in L x 24 1/2 in W x 18 in H |
Overall Height | 18 in |
Swivel Outlet Size | 3/4 in |
Mount Base Height | 18 in |
Leader Hose Length | 6 ft |
Swivel Inlet Thread Size | 1/8 in |
Mount Hole Diameter | 1/4 in |
Handle Length | 6 in |
Swivel Inlet Size | 3/4 in |
Overall Width | 24 1/2 in |
Swivel Outlet Thread Size | 1/8 in |
Mount Base Width | 18 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Bronze, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 18 in, Overall Length 16 in, Overall Width 24 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Long Handle Grill Brush w/o Scraper, Brass, 19", Black/Red - (568)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- SUN JOE Lower Handle Bar (AJ801E-99)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2PAZ3)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch (703-2)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- Liberty Lawn & Garden Hose Reels