Shop All Lawn & Garden Hose Reels
Liberty
Garden Hose Reel, Wall Mount, 6 in, Resin
Mfr # 510
Zoro # G1954378
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Features Assembly Required, Key Hole Design for Easy Removal and Mounting
- Reel Width 8 in
- Includes Leader Hose Yes
- Mount Base Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liberty
- MFR # 510
- Zoro # G1954378
- UPC # 764736005103
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 11 1/2 in |
Reel Width | 8 in |
Mount Base Width | 16 in |
Mount Hole Diameter | 1/4 in |
Swivel Inlet Size | 3/4 in |
Handle Length | 3 in |
Leader Hose Length | 6 ft |
Swivel Inlet Thread Size | 1/8 in |
Overall Dimensions | 11 1/2 in L x 16 in W x 16 in H |
Swivel Outlet Size | 3/4 in |
Overall Width | 16 in |
Reel Diameter | 6 in |
Mount Base Height | 16 in |
Overall Height | 16 in |
Swivel Outlet Thread Size | 1/8 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Bronze, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 16 in, Overall Length 11 1/2 in, Overall Width 16 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (96-341)
- CONTINENTAL Mop Sink Hose (CWH050-03F)
- STENS Spindle Assembly For Mtd 918-04134D 618-04134D 285-748 (285-748)
- SSN Power Ram Sled Hack-Machine & Leg Press (816702)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (512)
- LIBERTY Hose Reel, Steel, 21-1/2in.H, Red (36XR16)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- LIBERTY Two-Wheel Hose Cart (880-2)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- Liberty Lawn & Garden Hose Reels