Shop All Lawn & Garden Hose Reels
Liberty
Garden Hose Reel, Wall Mount, 5 1/2 in
Mfr # 707
Zoro # G7807916
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Width 12 in
- Features Fully Assembled, Storage Shelf
- Overall Length 15 in
- Overall Width 19 1/4 in
- Reel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty
- MFR # 707
- Zoro # G7807916
- UPC # 764736707007
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 12 in |
Overall Length | 15 in |
Overall Width | 19 1/4 in |
Mount Base Width | 16 in |
Handle Length | 5 1/2 in |
Swivel Outlet Size | 3/4 in |
Reel Diameter | 5 1/2 in |
Swivel Outlet Thread Size | 1/8 in |
Leader Hose Length | 5 ft |
Mount Hole Diameter | 1/4 in |
Swivel Inlet Size | 3/4 in |
Overall Height | 15 3/16 in |
Overall Dimensions | 15 in L x 19 1/4 in W x 15 3/16 in H |
Mount Base Height | 13 1/2 in |
Swivel Inlet Thread Size | 1/8 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Aluminum, Reel Color Bronze, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 15 3/16 in, Overall Length 15 in, Overall Width 19 1/4 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- ILC Replacement For EZGO CUSHMAN TEXTRON 540120702 (54012-0702)
- BRIGGS & STRATTON Oil Drain Hose (1723165SM)
- STENS Spray Nozzle Kit 758-471 For General Pump S105083 (758-471)
- LIBERTY Wall Mount Garden Hose Reel For 100 ft L Hose, 18 in Reel Dia, Brown/Tan, 19 in L x 8 in W x 20 in H (2LRK9)
- LIBERTY Garden Hose Reel, Wall Mount, Aluminum (704)
- LIBERTY Hose Reel, Steel, 21-1/2in.H, Red (36XR16)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (512)
- LANDSCAPERS SELECT Landscapers Select HH-691 Double-Eared Hose Hanger, Steel (HH-691)
- Liberty Lawn & Garden Hose Reels