Shop All Lawn & Garden Hose Reels
Liberty
Garden Hose Reel, Cart, 6 in, Steel
Mfr # 840
Zoro # G1954682
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Number of Wheels 4
- Features Lightweight, Low Center of Gravity Prevents Tipping, Steel Frame Set on Four Pneumatic Tires
- Wheel Type Pneumatic
- Reel Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liberty
- MFR # 840
- Zoro # G1954682
- UPC # 764736840018
- Country of Origin Multiple
- Category Lawn & Garden Hose Reels
Dimensions
Overall Length | 33 in |
Reel Width | 20 in |
Cart Height | 37 in |
Handle Length | 10 in |
Swivel Outlet Thread Size | 1/8 in |
Overall Height | 37 in |
Leader Hose Length | 5 ft |
Swivel Inlet Size | 3/4 in |
Reel Diameter | 6 in |
Swivel Outlet Size | 3/4 in |
Overall Width | 25 in |
Swivel Inlet Thread Size | 1/8 in |
Wheel Diameter | 8 in |
Overall Dimensions | 3 15/16 in L x 25 in W x 37 in H |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 37 in, Overall Length 33 in, Overall Width 25 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 4'x50' (29545B)
- STENS Engine Maintenance Kit 785-628 For Kawasaki 99969-6415 (785-628)
- FASTENERS UNLIMITED Fasteners Unlimited 003-81L Comm& Electronics Surface Mount 12 Volt Taillight- Base&License Bracket (003-81L)
- MI-T-M Screw Connect (17-0035)
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (302)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2PAZ3)
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- LIBERTY Two-Wheel Hose Cart (880-2)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- LIBERTY Wall Mount Hose Hanger, Steel, 6 In. Dia. (2LRL1)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- Liberty Watering & Irrigation