Shop All Enclosure Fans
Lian Li
Lian-Li UF-SL120-3B Hydraulic Bearing Fan with Controller; Black - Pack of 3
Mfr # UF-SL120-3B
Zoro # G004049842
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lian Li
- MFR # UF-SL120-3B
- Zoro # G004049842
- UPC # 840353040212
- Country of Origin China
- Category Enclosure Fans
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Features- 32 digitally addressable RGB LEDs per fan
- Software control for speed and illumination options
- Pack of 3
- Color: Black
- Fan Size: 120 mm
- Noise Emission (Max.): 31 dBa
- Air Discharge: 99.45 m/h
- Rotational Speed (Max.): 1900 rpm
- Connection: 3-pin
- Width: 122.8 mm
- Height: 25 mm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- MOUNT-IT Rolling TV Stand W/ Locking Wheels (MI-879)
- MURR ELEKTRONIK CUBE67+ BUS NODE, ProfiNet IO, Cube67+ BN-PNIO (56526)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- LIAN-LI Lian Li Uni Fan Al V2 - Case Fan (AL120V2-3W)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- Lian Li Enclosure Fans