Shop All Enclosure Fans
Lian Li
Lian-Li UF-AL120-3B Uni Al120 Fan with Controller; Black - 3 Piece
Mfr # UF-AL120-3B
Zoro # G404049831
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lian Li
- MFR # UF-AL120-3B
- Zoro # G404049831
- UPC # 840353041042
- Country of Origin China
- Category Enclosure Fans
Description
Excellent 120mm PWM fans from Lian Li. The UNI AL120 fans have integrated addressable RGB LEDs and outstanding performance.
Features- Daisy Chain design with plug in system
- Updated L Connect with control of up to 64 fans
- 360 degree view - 32 digitally addressable RGB LEDs per fan
- Software control for speed and illumination
- Vibration reduction material
- 3 Piece
- Color: Black
- Material: Aluminum
- Speed: 800 - 1900 rpm
- Voltage: DC 12 V (Fan) and 5V (LED)
- Current: 0.22 A (Fan) 0.66A (LED)
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium DL2016/CR2016 3 V Button Cell Battery , 4PK (DL2016B4PK)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- ILC Replacement for JVC Gr-axm700u (GR-AXM700U JVC)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL044 (BL044)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- PROFORM 67012 Cooling Fan- Electric - 12 In. (P75-67012)
- BE QUIET! Dark Rock Slim Computer CPU Cooler, 180W TDP, 120mm Silent Wings 3 FANS (BK024)
- Lian Li Enclosure Fans