Shop All Enclosure Fans
Lian Li
Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3
Mfr # ST120-3B
Zoro # G103901041
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lian Li
- MFR # ST120-3B
- Zoro # G103901041
- UPC # 840353040526
- Country of Origin China
- Category Enclosure Fans
Description
Features
- 120mm Addressible RGB PWM fan
- ST120 is a PWM fan which operate between 800 and 1900 RPM, and deliver a maximum airflow of 69.17 CFM and air pressure of 2.6 mmH20, making them ideal fans for any AIOs capable of hosting 120mm fans
- Pack of 3
- Model: ST120-3B
- Color: Black
- Fan Dimension: 120mm x 120mm x 25mm
- Rated Voltage: DC 12V (LED 5V)
- Fan Speed: 800±200 (30%DUTY) ~ 1900 RPM±10%
- Max. Air Pressure: 2.6mmH2O
- Max. Air Flow: 69.17CFM
- Acoustical Noise: 32.0dB(A)
- Power Connector: 4-Pin
- Bearing Type: Fluid Dynamic Bearing (FDB)
- Warranty: 2 years
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Drive, Usb, 8 GB, Pinstripe, PK5 (49062BD)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT (ML35-12GEL456)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL044 (BL044)
- Lian Li Enclosure Fans