Shop All Arts & Crafts
Lia Griffith
Extra Fine Crepe Paper, 19.6in x 78.7in, Metallic Assortment
Mfr # PLG11004
Zoro # G7552915
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Silver, Metallic Gold and Metallic Copper
- Includes 3 sheets
- Recommended Grade Grade 9+
- Recommended Age 12+ Years
- Material Creped Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lia Griffith
- MFR # PLG11004
- Zoro # G7552915
- UPC # 190705000099
- Country of Origin Germany
- Category Arts & Crafts
Details
Color | Metallic Silver, Metallic Gold and Metallic Copper |
Includes | 3 sheets |
Recommended Grade | Grade 9+ |
Recommended Age | 12+ Years |
Material | Creped Paper |
Description
The Lia Griffith Extra Fine Crepe Paper Folds are high quality, extra fine crepe paper from DIY designer Lia Griffith in a color palette inspired by nature. Made by Werola and designed specifically for exquisite handcrafting, this paper is perfect for any craft project. This extra fine crepe paper is lightweight with 130% stretch, making it very malleable and easy to use. Stretch, curl, twist and cut this beautiful paper to make stunning crafts. Each pack include 10.7 sq. ft of paper (19.6" x 78.7").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- SHARPIE Paint Marker, Fine Point, Green, PK12 (35537)
- UNI-PAINT Permanent Marker, Fine Tip, Green Color Family, Paint, 12 PK (63704)
- ROCKLAND 2 PC LUGGAGE SET - CHARCOAL (F102-CHARCOAL)
- LIA GRIFFITH Extra Fine Crepe Paper, 10 Assorted Colors (PLG11018)
- RUST-OLEUM Glitter Paint Copper 8Oz (349201)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 2 in. D X 48 in. L 2 pk Yellow, 2PK (02502-R0048C1)
- EXCEL BLADES 20mm Rotary Cutter Replacement Knife Blades (60027IND)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- BETTER OFFICE PRODUCTS 100 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 100PK (32301)
- RAINBOW Bags, Kft, Rnbw, 6X11, Ast, 28Ct Pk (PAC72140)
- Lia Griffith