Shop All Bedspreads and Comforters
Lhc
LHC 66-Q004FQ 3 Piece Quilt & Bedding Set - Full & Queen Size
Mfr # 66-Q004FQ
Zoro # G603685519
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lhc
- MFR # 66-Q004FQ
- Zoro # G603685519
- UPC # 193420124972
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Machine Washable in Cold Water
- Tumble Dry Low
- Quilt & Bedding Set
- 3-Piece
- Size: Full & Queen
- Materials: 100% 85 GSM Polyester Face with 230 GSM Polyester Filling
- Full/ Queen Dimension: 92" L x 92" W
- Sham: 30" L x 20" W
- Weight: 6.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- LHC LHC 66-C007K 3 Piece All-Season Blanket with Shams Comforter Set - King Size (66-C007K)
- LHC LHC 66-C007FQ 3 Piece Alternative with Shams Comforter Set - Full & Queen (66-C007FQ)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, White, Full/Queen (011830)
- MARTHA STEWART White Goose Feather & Down Comforter, White, Twin (MS003034)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, Blue, King (013424)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Duvet Cover Set Full/Queen-White (1200FQDC SLWH)
- Lhc Bedspreads and Comforters