Shop All Bedspreads and Comforters
Lhc
LHC 66-C007K 3 Piece All-Season Blanket with Shams Comforter Set - King Size
Mfr # 66-C007K
Zoro # G803684947
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lhc
- MFR # 66-C007K
- Zoro # G803684947
- UPC # 192664987879
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Machine Washable in Cold Water
- Tumble Dry Low
- All-Season Blanket with Shams Comforter Set
- 3-Piece
- Size: King Size
- Materials: 100% 90 GSM Polyester Face with 300 GSM Polyester Filling
- King Dimension: 106" W x 92" L
- Sham: 36" L x 23" W
- Weight: 10.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- LHC LHC 66-C007FQ 3 Piece Alternative with Shams Comforter Set - Full & Queen (66-C007FQ)
- BLUE RIDGE Microfiber Down Fiber-Blend Comforter, Light Blue, King (033327)
- BLUE RIDGE Silver 300 Beauty Stripe Down Fiber Comforter, White, King (025516)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- MADISON PARK Madison Park MP10-2450 Amherst 7 Piece Comforter Set - Yellow; California King (MP10-2450)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, Beige, Full/Queen (013420)
- Lhc Bedspreads and Comforters