Shop All Bedspreads and Comforters
Lhc
LHC 66-C007FQ 3 Piece Alternative with Shams Comforter Set - Full & Queen
Mfr # 66-C007FQ
Zoro # G403685504
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lhc
- MFR # 66-C007FQ
- Zoro # G403685504
- UPC # 192664987862
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Machine Washable in Cold Water
- Tumble Dry Low
- Alternative with Shams Comforter Set
- 3-Piece
- Size: Full & Queen
- Materials: 100% 90 GSM Polyester Face with 300 GSM Polyester Filling
- Sham: 36" L x 23" W
- Full / Queen Dimension: 92" L x 92" W
- Weight: 8.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- KENNEY MFG POCKET ROD ADJUST 48-86"" (KN507AP)
- LHC LHC 66-C007K 3 Piece All-Season Blanket with Shams Comforter Set - King Size (66-C007K)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- WOOLRICH Huntington Quilted Throw - Red (WR50-1783)
- MARTEX Bedspread, King, Slate (Mainspread)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Chocolate, Full/Queen (123608)
- MADISON PARK Lola Coverlet Set, Yellow - Full-Queen (MP13-325)
- Lhc Bedspreads and Comforters